

Design: Resin-bonded abrasive grain (A) on paper, smooth and open grained. Dust-repellent Fre-Cut™ coating and the hole structure in conjunction with Hookit™ adhesive backing pads prevent premature clogging and clearly increases life span and removal performance.
Application: Universal abrasive suitable for any coarse, medium and fine grinding on all hard and soft wood, synthetic and metal surfaces as well as for paint and filler sanding.
€0.99/ pieceexcl. VAT
€1.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Diameter disc | 127 mm |
Tool insertion | Hook & Loop |
Granulation | 150 |
Max. Speed | 12 rpm |
Lining material | Precision Shaped Ceramic |
Design form | Disc |