3M

3M Fibre grinding wheel Cubitron II 987C 180mm P080+

  • ERIKS:12158046
  • Manufacturer:051141277431
Image 1
Fibre grinding disc for stainless steel machining, Cubitron ™ II, Ø 180 mm

987C
Design: Fully resin-bonded precision grit (Cubitron™ II) on vulcanised fibre backing material, scattered evenly and semi-loose. The individual grains of the ceramic Cubitron™ II abrasives are small, precisely-shaped triangles, perpendicular in arrangement, and uniform in size. They are uniformly distributed but randomly spread, so that each triangle grain can form two chips. Tough grinding with highest removal rate, lasts up to 3 times longer and 40% faster removal. Grinding-activated coating prevents clogging and makes for cooler grinding.

Application: In all metal-processing industries, where high removal rates combined with very good surface finishes need to be achieved. For use with backing bad on all angle grinders. Ideal for surface grinding, pre- and post-welding work on stainless steel, aluminium, titanium and nickel alloys.

Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
987C
Series
Cubitron
Type
987C