3M

3M Fibre grinding wheel Cubitron II 982C 180mm P036+

  • ERIKS:12532837
  • Manufacturer:051141276984
Image 1
Fibre grinding disc for steel machining, Cubitron™ II, Ø 180 mm

982C
Design: Fully resin-bonded precision grit (Cubitron™ II) on vulcanised fibre backing material, scattered evenly and semi-loose. The individual grains of the ceramic Cubitron™ II abrasives are small, precisely-shaped triangles, perpendicular in arrangement, and uniform in size. They are uniformly distributed but randomly spread, so that each triangle grain can form two chips. Tough, cool grinding with high removal rate, lasts up to 3 times longer and over 30% faster removal.

Application: In all metal-working industries, where high removal rates combined with very good surface finishes need to be achieved. Ideal for surface grinding, cast iron work, flame-torch work on engineering steel and non-ferrous metals.

Save to list

€6.59/ pieceexcl. VAT

€7.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
982C
Series
Cubitron
Type
982C