

Design: Twisted-fibre fleece disc with resin-bonded silicon carbide.
Open weave for a smooth surface without chatter marks. For achieving distinctive line effects and deburring light grooves on stainless steel profiling and for almost all other finishing work.€159.64/ pieceexcl. VAT
€193.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch-Brite™ |
Series | Scotch-Brite™ |
Disc diameter | 152 mm |
Centre mounting, hole diameter | 25.4 mm |
Tool insertion | Center Hole |
Grade | Fine |
Max. Speed | 6 rpm |
Design form | Wheel |
Density | 6 |