3M

3M Fibre abrasive disc Cubitron II 982CX Pro 115 mm, P036+

  • ERIKS:14591583
  • Manufacturer:4053569877596
Image 1
Fibre grinding wheel Cubitron™ II for steel machining, Ø 115 mm

982CX Pro
Design: Fully synthetic resin-bonded precision ceramic grit on glass fabric backing, evenly and semi-loose. The individual grains of the ceramic Cubitron™ II abrasives are small, precisely-shaped triangles, perpendicular in arrangement, and uniform in size. They are uniformly distributed but randomly spread, so that each triangle grain can form two chips. Tough, cool grinding with high removal rate, lasts up to 3 times longer. Up to 33 % faster removal than Cubitron™ II fibre grinding wheel 982C.

Application: In all metal-working industries, where high removal rates combined with very good surface finishes need to be achieved. Ideal for surface grinding, cast iron work, flame-torch work on engineering steel and non-ferrous metals.

Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M