3M

3M Fabric adhesive tape 190948mmx50m silver-col. 3M

  • ERIKS:14058979
  • Manufacturer:8021684012983
Image 1
Fabric adhesive tape 1909Design: PE-coated fabric with synthetic rubber resin adhesive. Application: To cover rough surfaces such as plaster. Also suitable as a repair tape and packaging.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
48 mm
Length
50 m
Thickness
0.15 mm
Colour
Silver