3M

3M Extra heavy duty duct tape 389, black, 50 mm x 50 m, 0.26 mm

  • ERIKS:23168437
  • Manufacturer:4046719647972
Image 1
A polyethylene treated rayon cloth backing with synthetic rubber adhesive.
Designed as a general purpose cotton cloth tape with a high tack adhesive and easy tear properties. Used across a wide variety of applications including binding, securing and sealing.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
389
Series
389
Width
50 mm
Length
50 m
Thickness
0.26 mm
Material
Fabric, PE-coated
Double-sided
No
Adhesion
Interlaced rubber resin
Colour
Black