3M

3M Electrical tape Scotch® Super 33+ black 19mmx20m

  • ERIKS:23168410
  • Manufacturer:054007061328
Image 1
3M™ Electrical insulation tape Super 33+

•    Product description
Ideal for outdoor use.
Weather- and UV-resistant adhesive tape.
Best adhesion and elasticity even at low temperatures, to –18 °C.
Suitable for insulating and protecting against moisture, alkalis, weak acids and solvents.
Suitable for electrical insulation use up to 1 kV.
•    Economical
With the best winding properties.
•    Colour: black
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® Super 33+
Series
Scotch® Super 33+
Width
19 mm
Length
20 m
Thickness
0.18 mm
Double-sided
No
Colour
Black