

€5.95/ rollexcl. VAT
€7.20incl. VAT
56 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Type | 1909 |
Type | 1909 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.147 mm |
Material | PE |
Temperature protected till | 93 °C |
Colour | Silver |