




€2.44/ pairexcl. VAT
€2.95incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | E-A-RCaps™ |
Model | EAR cap Pods |
SNR | 23 dB |
Packaging | Box of 10 |
EN standard | EN 352-3 |
Colour | Yellow |