3M

3M E-A-Rcaps™ banded ear plugs, EC-01-000

  • ERIKS:23040050
  • Manufacturer:4046719348138
Image 1
Image 2
Image 1
Image 2
The 3M™ E-A-Rcaps™ Banded hearing protector is fitted with semi-aural eartips designed to seal the entrance part of the ear canal to help reduce exposure to hazardous levels of noise up to 23 dB.
Get one of the lightest banded hearing protectors on the market with 3M™ E-A-Rcaps™ Banded Earplugs. They feature comfortable foam caps on a flexible band. The soft and smooth polyurethane cap shaped earplug effectively seals the ear canal providing 23 dB CE certified protection, tested to EN 352. Ideal for dirty environments, the pods are simple to push in without the need for rolling down, less handling being typically more hygienic. Low transmission noise through the band improves wearer acceptance. They can be comfortably stored around the neck when not in use, convenient if you move in and out of noisy environments frequently. Whilst they are popular as disposable banded plugs for visitors in areas such as factories, the band is washable and reusable and the 3M™ E-A-RCaps™ replacement pods are replaceable and available to purchase separately. You can choose to dispose entirely, or you can keep your band and just replace the pod part you need to.
Get one of the lightest banded hearing protectors on the market with 3M™ E-A-Rcaps™ Banded Earplugs. They feature comfortable foam caps on a flexible band. The soft and smooth polyurethane cap shaped earplug effectively seals the ear canal providing 23 dB CE certified protection, tested to EN 352. Ideal for dirty environments, the pods are simple to push in without the need for rolling down, less handling being typically more hygienic. Low transmission noise through the band improves wearer acceptance. They can be comfortably stored around the neck when not in use, convenient if you move in and out of noisy environments frequently. Whilst they are popular as disposable banded plugs for visitors in areas such as factories, the band is washable and reusable and the 3M™ E-A-RCaps™ replacement pods are replaceable and available to purchase separately. You can choose to dispose entirely, or you can keep your band and just replace the pod part you need to.
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

139 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
E-A-RCaps™
Model
EAR caps
SNR
23 dB
Packaging
Box of 50
EN standard
EN 352-2
Colour
Yellow / Blue