3M

3M E-A-R™ Classic™ earplugs, uncorded, FP-01-008P

  • ERIKS:14496796
  • Manufacturer:4046719512034
Image 1
Image 2
Image 1
Image 2
The 3M™ E-A-R™ Classic™ Earplugs are disposable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise and loud sound up to 31 dB SNR. These products are available in a corded and uncorded version.
Protect your hearing at work and home with one of the world’s most popular and commonly used earplugs. 3M™ E-A-R™ Classic™ Earplugs were the industry’s first foam design with a 3M proprietary slow recovery foam, engineered to protect against noise. 3M brings technology to life and we’re still as committed to keeping your hearing safe today as 50+ years ago when the 3M™ E-A-R™ Classic™ Earplugs were invented. Designed in a comfortable cylindrical shape with a textured surface, it provides an effective seal with greater friction to prevent slippage, even with jaw movement. The soft energy absorbing foam offers a low equilibrium pressure, expanding to the shape of the wearers ear canal providing a comfortable easy fit. Provides noise reduction to 31 dB SNR and fully tested and approved against EN 352-2:2020. Available in refill bottles and bags for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser for convenient on site easy access to hearing protection with reduced waste.
Save to list

€1.81/ pairexcl. VAT

€2.19incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
E-A-R™
Type
Classic™ FP-01-008P
SNR
28 dB
Packaging
2 pairs
With cord
No