




8,03 €/ pieceexcl. VAT
9,72 €incl. VAT
Sold per: 24Min. order: 24
48 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 2903 |
Series | 2903 |
Width | 48 mm |
Length | 50 m |
Thickness | 0.15 mm |
Material | Fabric, PE-coated |
Double-sided | No |
Adhesion | Rubber resin, synthetic |
Colour | Silver |