3M

3M Double-sided adhesive tape 4229 12mmx20m

  • ERIKS:23580957
  • Manufacturer:4001895888175
Image 1
Save to list

€46.98/ pieceexcl. VAT

€56.85incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
4229
Series
4229
Width
12 mm
Length
20 m
Double-sided
Yes