

€11.33/ rollexcl. VAT
€13.71incl. VAT
56 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch® 9087 |
Series | Scotch® 9087 |
Width | 12 mm |
Length | 50 m |
Double-sided | Yes |
Colour | Transparent |