






€303.17/ pieceexcl. VAT
€366.84incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Nano-Lok™ |
Type | Self Retracting Lifeline with Anchor Carabiner |
Length | 1.8 m |
Model | 3101523 |
Length | 6.5 ft |
Max. load | 140 kg |
Material housing | Nylon Thermoplastic |
With pulley | No |
Material carabiner | Zinc plated steel |