






€4.75/ pieceexcl. VAT
€5.75incl. VAT
303 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Cubitron™ 3 |
Type | Cut-Off Wheel |
Accessory | No |
Spare part | No |
Diameter | 125 mm |
Diameter | 5 in |
Bore diameter | 0.875 in |
Bore diameter | 22.23 mm |