3M

3M Cut-Off Wheel, Cubitron™ 3 Series, 125 mm Dia., 22.23 mm Bore Dia., 7100303829

  • ERIKS:14604610
  • Manufacturer:4064035079468
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The 3M™ Cubitron™ 3 Cut-Off Wheel creates perpendicular cuts using the outer edge of the wheel, making it ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners and more.
Additionally, the 3M™ Cubitron™ 3 Cut-Off Wheel is powered by 3M Re-Engineered Precision Shaped Grain using proprietary breakthroughs in molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points. These clean, sharp points help create an abrasive that slices faster, runs cooler, and lasts much longer than conventional abrasives.
3M™ Cubitron™ Performance Abrasives are made for professionals who need more from their equipment — so experience the next generation in abrasive performance by choosing the 3M™ Cubitron™ 3 Cut-Off Wheel.
Save to list

4,75 €/ pieceexcl. VAT

5,75 €incl. VAT

175 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron™ 3
Type
Cut-Off Wheel
Accessory
No
Spare part
No
Diameter
125 mm
Bore diameter
22.23 mm