3M

3M Cubitron™ II Roloc™ cloth disc 984F, 76 mm, R300V, 60+

  • ERIKS:12464288
  • Manufacturer:051141277103
Image 1
3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.
Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyester backing for durability and wear resistance in edge work. The incorporated grinding aid makes this an outstanding product for all types of metals. This keeps the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, reducing metal discoloration/oxidation and the chance of heat-related stress cracks. These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. The points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks with less fatigue.
Save to list

€2.37/ pieceexcl. VAT

€2.87incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
76.2 mm
Tool insertion
Tr
Material of carrier
Polyester cloth
Lining material
Precision Shaped Ceramic
Design form
Disc
Quantity
200 pack
Backing weight
YF Weight
Granulation
60