3M

3M Cubitron™ II flap disc 967A, 115 mm, 40+, conical

  • ERIKS:12512031
  • Manufacturer:5902658650512
Image 1
3M™ Cubitron™ II Flap Disc 967A is ideal for low to medium-high pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important.
Use 3M™ Cubitron™ II Flap Disc 967A for improved cut rates and a flexible flap construction which enables grinding and blending in a single step. Our flap discs feature 3M Precision Shaped Grain which generates an exceptionally high cut rate with less pressure. This grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks including weld grinding, rust removal, edge grinding, blending and deburring with less fatigue. The heat activated grinding aid on the discs makes this an outstanding product for all types of metals. This aid keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys or titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. A uniquely designed heavy Y-weight poly-cotton backing enables controlled, even wear with no premature dulling or glazing. This allows operators to achieve more output per disc. Flap discs are three-dimensional grinding discs with overlapping layers of abrasive coated, fibre reinforced flaps that fan out from a central hub. As the overlapping layers of the flaps wear away, they continuously expose fresh abrasive mineral for a fast and consistent cut, while the cushioning of the flaps creates a smooth finish. Under normal conditions our flap discs will generate a finish that is one grade finer than the finish of a fibre disc of the same grade. Their overlapping construction allows more abrasive material to be loaded onto the cutting surface meaning they far outlast typical discs. This is why our discs greatly improve productivity in grinding operations. These discs perform two tasks in one, as they grind and finish in a single step, meaning they can replace bonded wheels and fibre discs. They are a useful time and cost-saving solution in a wide range of applications, particularly where final finish and gouge-resistance are important. Our flap discs run on a right angle grinder.
Use 3M™ Cubitron™ II Flap Disc 967A for improved cut rates and a flexible flap construction which enables grinding and blending in a single step. Our flap discs feature 3M Precision Shaped Grain which generates an exceptionally high cut rate with less pressure. This grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks including weld grinding, rust removal, edge grinding, blending and deburring with less fatigue. The heat activated grinding aid on the discs makes this an outstanding product for all types of metals. This aid keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys or titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. A uniquely designed heavy Y-weight poly-cotton backing enables controlled, even wear with no premature dulling or glazing. This allows operators to achieve more output per disc. Flap discs are three-dimensional grinding discs with overlapping layers of abrasive coated, fibre reinforced flaps that fan out from a central hub. As the overlapping layers of the flaps wear away, they continuously expose fresh abrasive mineral for a fast and consistent cut, while the cushioning of the flaps creates a smooth finish. Under normal conditions our flap discs will generate a finish that is one grade finer than the finish of a fibre disc of the same grade. Their overlapping construction allows more abrasive material to be loaded onto the cutting surface meaning they far outlast typical discs. This is why our discs greatly improve productivity in grinding operations. These discs perform two tasks in one, as they grind and finish in a single step, meaning they can replace bonded wheels and fibre discs. They are a useful time and cost-saving solution in a wide range of applications, particularly where final finish and gouge-resistance are important. Our flap discs run on a right angle grinder.
Save to list

€6.59/ pieceexcl. VAT

€7.97incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
967A
Series
Cubitron
Type
967A
Type
Type 29
Diameter disc
115 mm
Drill hole diameter
22.23 mm
Centre mounting, hole diameter
22 mm
Application
Grinding
Suitable for metal
Yes
Suitable for stainless steel
Yes
Bond
Resin
Granulation
40
Material of carrier
Poly-cotton
Lining material
Precision Shaped Ceramic
Type of coating
Fully coated
Design form
Flap Disc
Quantity
10 pack
Backing weight
Y Weight
Max. Speed
13200 rpm