3M

3M Cubitron™ II Fibre Disc 987C, 178 mm x 22 mm, 60+, Slotted

  • ERIKS:12532847
  • Manufacturer:051141277424
Image 1
3M™ Cubitron™ II Fibre Disc 987C gives a higher cut rate, greater durability and longer life than other fibre discs and grinding discs. Our discs use 3M Precision Shaped Grain combined with a stiff fibre backing for increased productivity on medium to heavy duty operations.

Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates with less pressure, allowing operators to finish tough tasks with minimal fatigue. Our heavy duty discs are ideal for weld removal, bevelling, grinding and blending.

A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products.
They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut.

Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.

They’re ideal for removing mill scale, pits and imperfections.
Save to list

€6.36/ pieceexcl. VAT

€7.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
987C
Series
Cubitron
Type
987C
Diameter disc
180 mm
Centre mounting, hole diameter
22 mm
Suitable for
Right Angle Grinders
Tool insertion
Slotted
Bond
Resin
Max. Speed
8.5 rpm
Attachment connection
Slotted
Material of carrier
Fibre
Material backing plate
Fibre
Lining material
Precision Shaped Ceramic
Type of coating
Fully coated
Shape
Disc
Design form
Disc
Quantity
100 pack
Total diameter
180
Colour
Orange