

€6.23/ pieceexcl. VAT
€7.54incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Cubitron |
Type | 987C |
Series | Cubitron |
Type | 987C |
Diameter disc | 180 mm |
Drill hole diameter | 22 mm |
Centre mounting, hole diameter | 22 mm |
Tool insertion | Center Hole |
Granulation | 36 |
Max. Speed | 8.5 rpm |
Attachment connection | Slotted |
Material backing plate | Fibre |
Lining material | Ceramics |
Shape | Flap |
Total diameter | 180 |
Colour | Orange |