3M

3M Cubitron™ II Fibre Disc 982C, 178 mm x 22 mm, 80+, Slotted

  • ERIKS:12158039
  • Manufacturer:051141277417
Image 1
3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.

Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more.

Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required.

Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes.

Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc.

The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications.

Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
982C
Series
Cubitron
Type
982C
Diameter disc
180 mm
Drill hole diameter
22 mm
Centre mounting, hole diameter
22.23 mm
Tool insertion
Center Hole
Granulation
80
Max. Speed
8.6 rpm
Attachment connection
Slotted
Material backing plate
Fibre
Lining material
Ceramics
Shape
Flap
Total diameter
180
Colour
Red