3M

3M Cubitron™ II Cut-Off Wheel, T41, 115 mm x 1 mm x 22.2 mm

  • ERIKS:12739310
  • Manufacturer:5902658655135
Image 1
3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.

Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.

These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.

Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.

Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.

Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
T41
Type
T41
Diameter disc
115 mm
Centre mounting, hole diameter
22.23 mm
Thickness
1 mm
Tool insertion
Center Hole
Suitable for metal
Yes
Suitable for stainless steel
Yes
Bond
Resin
Attachment connection
Center Hole
Lining material
Precision Shaped Ceramic
Wheel model
Type 41
Quantity
50 pack
Total diameter
115
Colour
Black