3M

3M Cubitron™ II cloth belt 984F, 75 mm x 2000 mm, 36+

  • ERIKS:12162926
  • Manufacturer:4046719381067
Image 1
3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.
Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications. Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market. They have a fabric splice, adding strength when grinding in medium to high pressure applications. Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.
Save to list

€22.57/ pieceexcl. VAT

€27.31incl. VAT

25 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
984F
Series
Cubitron
Type
984F
Granulation
36
Length
2000 mm
Width
75 mm