3M

3M Cubitron™ 3 cut-off wheel, 86616, 60+, T41, 115 mm x 1 mm x 22.23 mm, EN, 25/ pack, 50 ea/case

  • ERIKS:14622504
  • Manufacturer:4064035079581
Image 1
The 3M™ Cubitron™ 3 Cut-Off Wheel creates perpendicular cuts using the outer edge of the wheel, making it ideal for cutting through metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners and more. Additionally, the 3M™ Cubitron™ 3 Cut-Off Wheel is powered by 3M Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points. These clean, sharp points help create an abrasive that slices faster, runs cooler and lasts longer than conventional abrasives. 3M™ Cubitron™ Performance Abrasives are made for professionals who need more from their equipment – so experience the next generation in abrasive performance by choosing the 3M™ Cubitron™ 3 Cut-Off Wheel.
The 3M™ Cubitron™ 3 Cut-Off Wheel’s next-generation performance is backed by over 100 years of 3M metalworking innovation. Like other 3M industrial abrasives, this wheel is built to withstand a variety of applications, including cutting on the toughest metals. It's also designed to perform better as it runs faster, so having a tool able to maintain speed is critical. Unlock its fullest potential by pairing it with a powerful and long-lasting 3M Angle Grinder for enhanced performance and durability in harsh industrial conditions; always remember to use a tool guard and not exceed the maximum operating speed listed on the wheel. 3M has what you need to equip your team with industry-leading solutions, meaning you and your team will be prepared for whatever challenge comes your way.
Save to list

€4.36/ pieceexcl. VAT

€5.28incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron™ III
Series
Cubitron™ III
Diameter disc
115 mm
Centre mounting, hole diameter
22.23 mm
Thickness
1 mm
Tool insertion
Center Hole
Bond
Resin
Lining material
Precision Shaped Ceramic
Wheel model
Type 41
Quantity
50 pack
Granulation
60
Max. Speed
13.3 rpm
Shape
T41