

Design: Twisted-fibre fleece disc with resin-bonded silicon carbide.
Very strong construction for very high edge strength, cutting performance and service life. Universally used for deburring. Easy for working with contoured workpieces.€149.21/ pieceexcl. VAT
€180.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch-Brite™ |
Type | 8019 |
Series | Scotch-Brite™ |
Type | 8019 |
Disc diameter | 152.4 mm |
Centre mounting, hole diameter | 25.4 mm |
Tool insertion | Center Hole |
Grade | Fine |
Max. Speed | 6 rpm |
Design form | Wheel |
Density | 11 |
Colour | Grey |