

€25.07/ pieceexcl. VAT
€30.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Granulation | 80 |
Width | 45 mm |
Diameter disc | 101.6 mm |
Colour | Red |
Lining material | Aluminium oxide |
Application | Cleaning |
Tool insertion | Shaft |
Quantity | 10 pack |
Design form | Wheel |