

€26.78/ pieceexcl. VAT
€32.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Granulation | 60 |
Width | 45 mm |
Diameter disc | 100 mm |
Colour | Red |
Lining material | Aluminium oxide |
Application | Cleaning |
Tool insertion | Shaft |
Quantity | 120 pack |
Design form | Wheel |