

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Granulation | 180 |
Width | 45 mm |
Diameter disc | 100 mm |
Colour | Red |
Lining material | Aluminium oxide |
Application | Cleaning |
Tool insertion | Shaft |
Quantity | 10 pack |
Design form | Wheel |