

Design: Resin-bonded nylon fibre fleece with silicon-carbide grain, extra coarse. Open, flexible weave prevents the coarse-cleaning disc clogging. Bore 13 mm.
Application: For use on straight grinders and flexible axles. For efficient removal of rust, corrosion, old laminates and discolouration, cleaning of metal surfaces and weld seams.
CG-DC
Adapted to especially flexible workpieces, with long life span, blue.
€16.99/ pieceexcl. VAT
€20.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Grade | Extra coarse |
Diameter disc | 150 mm |
Lining material | Silicon Carbide |
Material of carrier | Non-woven |
Quantity | 20 pack |
Design form | Disc |