3M

3M Carpet adhesive tape 919550mmx25m transparent

  • ERIKS:12532787
  • Manufacturer:4332163902034
Image 1
Carpet adhesive tape 9195

Design: Polypropylene film with various strength adhesives. One side is coated with hot-melt plastic; the other with an acrylic dispersion.

Application: Particularly suited for exhibition stand construction. The bonded carpets can be easily removed from concrete, concrete hall floorings and many other substrates without residue.

Save to list

€21.39/ rollexcl. VAT

€25.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
9195
Series
9195
Width
50 mm
Length
25 m
Thickness
0.26 mm
Adhesion
Acrylate dispersion
Temperature resistance
from -20 to 70 °C
Colour
Beige