3M

3M Bumpon™ SJ5302BL protective products mini-pack, transparent, 80 pieces, 7.9 x 2.2 mm, acrylic adhesive A-20

  • ERIKS:23581019
  • Manufacturer:4054596438477
Image 1
3M™ Bumpon™ SJ5302BL Protective Products are self-adhesive, cylindrical protective products with a flat surface and are 7.9 mm wide and 2.2 mm high. These transparent protective products are non-slip and can withstand heavy pressure.
3M™ Bumpon™ SJ5302BL protective products can be used in the home or at work as feet, bumpers and spacers. These elastic polyurethane buffers are self-adhesive and extremely slip-resistant and leave no surface scratches or marks. The cylindrical flat surface ensures excellent pressure load tolerance and slip resistance. Thanks to the use of 3M contact adhesive, they are easy to apply and remain soft and flexible. They can absorb vibration and noise from small household appliances, devices and electronic equipment. They can also be used as spacers for aligning picture frames or during transport to avoid direct contact between products. They can act as bumpers for cupboard doors, internal doors, shutters, etc. to protect your product against dents, wear and damage, and to reduce vibration and noise. They can be attached as non-slip feet to the underside of small appliances. This protects surfaces from scratches, damage and dents. They are ideal for electronic devices such as mobile phones and landline phones, electronics cabinets, keyboards, foot pedals, scales, clocks, speakers, stereo systems, DVD players and computers.
Save to list

€7.67/ pieceexcl. VAT

€9.28incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M