3M™ Bumpon™ Protective Products SJ5514 Black, 1000 per case is a flat top shaped, self-adhesive rubber bumper 20.6 mm wide x 13.2 mm high. These black bumpers are designed to be used as feet, stoppers and spacers in the home or at work and provide increased load bearing capacity and better wear resistance.
Use 3M™ Bumpon™ Protective Products SJ5514 Black, 1000 per case as feet, stoppers and spacers in the home or at work. These black, urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces.Its 20.6 mm wide x 13.2 mm high flat top shape is ideal for use in the home or at work, providing increased load bearing capacity and better wear resistance.Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics.Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue. Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.