






€88.92/ pieceexcl. VAT
€107.59incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | BT |
Type | Breathing Tube |
Accessory | Yes |
Spare part | Yes |
Universal size | No |
Material | Polyurethane |
Colour | Black |
Disposable | No |