




€6.77/ pieceexcl. VAT
€8.19incl. VAT
49 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 1310 |
Model | Banded |
SNR | 26 dB |
Packaging | Box of 10 |
EN standard | EN 352-2 |
Colour | Orange / Black |