3M

3M Automotive masking tape 2328, 18 mm x 50 m, 06304

  • ERIKS:23580834
  • Manufacturer:4054596674929
Image 1
3M™ Automotive Masking Tape 2328 in a general purpose beige masking tape for a wide variety of applications in auto refinishing. This paper tape adheres well and offers a secure grip and clean removal. It also conforms well and has high edge tear resistance. Available in a range of popular widths.
Use our 3M™ Automotive Masking Tape 2328 as a cost effective medium tier performance tape. It offers many workshop benefits, including good adhesion, a secure grip and clean removal. 3M™ Automotive Masking Tape 2328 is solvent resistant and prevents bleed through. Additionally, the tape also conforms well and has sufficient edge tear resistance.
Save to list

€1.47/ pieceexcl. VAT

€1.78incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
2328
Series
2328
Width
19 mm
Length
50 m