3M

3M Anti-sliptape Standard 600 Series 51mm/18.3m black

  • ERIKS:23581551
  • Manufacturer:048011192215
Image 1
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film
It provides an effective slip resistant surface in light to heavy shoe-traffic areas
Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits
Available in a variety of colours and sizes
Save to list
Not available in webshop
3 In stock - Available while stock lasts - Estimated delivery date 22.09.2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Series
Safety-Walk™
Width
51 mm
Length
18.3 m
Double-sided
No
Colour
Black