3M

3M Anti-sliptape Standard 600 Series 25mm/18.3m black

  • ERIKS:23022930
  • Manufacturer:5010027139824
Image 1
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic filmIt provides an effective slip resistant surface in light to heavy shoe-traffic areasPrimarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exitsAvailable in a variety of colours and sizes
Save to list

€47.78/ rollexcl. VAT

€57.81incl. VAT

118 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Series
Safety-Walk™
Width
25 mm
Length
18.3 m
Colour
Black