3M

3M Anti-sliptape Safety-Walk™ 710 coarse 51mm/18.3m black

  • ERIKS:23581529
  • Manufacturer:68060165626
Image 1
Image 2
Image 1
Image 2
The Safety-Walk tape Coarse consists of a heavy abrasive grain attached to a form-retaining plastic back through a tough, durable plastic.This tape is resistant to dirt, grease and oil
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Type
710
Type
710
Series
Safety-Walk™
Width
50 mm
Length
18.3 m
Double-sided
No
Colour
Black