




127,30 €/ pieceexcl. VAT
154,03 €incl. VAT
Sold per: 2Min. order: 2
14 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Safety-Walk™ 710 |
Type | 710 |
Type | 710 |
Series | Safety-Walk™ 710 |
Width | 51 mm |
Length | 18 m |
Double-sided | No |
Tearable by hand | No |
Colour | Black |
Low noise | No |