

€57.77/ pieceexcl. VAT
€69.90incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 431 |
Series | 431 |
Width | 50 mm |
Length | 55 m |
Thickness | 0.09 mm |
Material | Aluminiumfoil |
Double-sided | No |
Adhesion | Acrylate |
Temperature resistance | from -55 to 150 °C |
Colour | Silver |