3M

3M Aluminium foil tape 425, silver, 75 mm x 55 m, 0.12 mm

  • ERIKS:23579944
  • Manufacturer:051125853187
Image 1
3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.
For a multitude of applications, such as masking, sealing, seaming, shielding and chemical stripping use 3M™ Aluminium Foil Tape 425. Our tape is perfect for masking, sealing, seaming, shielding, chemical stripping, and much more. Widely known as the best general purpose foil product available, our dead soft aluminium foil backed tape has a special transparent synthetic acrylic adhesive. You can also use this tape for harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping. It resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications. It reflects heat and light – protects, insulates and enhances lighting efficiency and is designed to withstand a wide temperature range too.
For a multitude of applications, such as masking, sealing, seaming, shielding and chemical stripping use 3M™ Aluminium Foil Tape 425. Our tape is perfect for masking, sealing, seaming, shielding, chemical stripping, and much more. Widely known as the best general purpose foil product available, our dead soft aluminium foil backed tape has a special transparent synthetic acrylic adhesive. You can also use this tape for harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping. It resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications. It reflects heat and light – protects, insulates and enhances lighting efficiency and is designed to withstand a wide temperature range too.
Save to list

€136.23/ pieceexcl. VAT

€164.84incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
425
Type
425
Type
425
Series
425
Width
75 mm
Length
55 m
Thickness
0.12 mm
Material
Aluminiumfoil
Double-sided
No
Adhesion
Acrylic
Temperature resistance
from -55 to 150 °C
Colour
Silver