3M

3M Aluminium foil tape 1436F, silver, 50 mm x 50 m

  • ERIKS:14534045
  • Manufacturer:4046719771585
Image 1
3M™ Aluminum Foil Tape 1436F is our high quality Soft aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.You can use 3M™ Aluminum Foil Tape 1436F in internal and external applications. It bonds to a variety of different surfaces including woods, metals and plastics, and meets low flammable rating according to DIN4102B1.You can use 3M™ Aluminum Foil Tape 1436F in internal and external applications. It bonds to a variety of different surfaces including woods, metals and plastics, and meets low flammable rating according to DIN4102B1.
Save to list

€20.82/ pieceexcl. VAT

€25.19incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
1436