

€26.03/ pieceexcl. VAT
€31.50incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 1436 |
Series | 1436 |
Width | 75 mm |
Length | 50 m |
Thickness | 0.065 mm |
Material | Aluminiumfoil |
Double-sided | No |
Adhesion | Interlaced rubber resin, modifierd |
Temperature resistance | from -30 to 80 °C |
Colour | Aluminium |