

90,81 €/ pieceexcl. VAT
109,88 €incl. VAT
19 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 425 |
Series | 425 |
Width | 50 mm |
Length | 55 m |
Thickness | 0.12 mm |
Material | Aluminiumfoil |
Double-sided | No |
Adhesion | Acrylic |
Temperature resistance | from -55 to 150 °C |
Colour | Silver |