3M

3M Aluminium adhesive tape 425 50mmx55m

  • ERIKS:11752471
  • Manufacturer:051125854962
Image 1
Details
• Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
• Heat and light reflective tape protects surfaces and enhances lighting efficiency
• Improves heating and cooling efficiency to protect temperature sensitive materials
• Thermally conductive tape reflects and dissipates radiant heat
• Due to its low moisture vapour transmission rate, this tape offers excellent sealing and patching performance
• Withstands exposure to flame, weathering, moisture and UV for a strong, long-lasting and reliable bond
• Clean removal after harsh masking applications
• Conforms to curved and uneven surfaces
• Wide temperature use range from -53 °C to 148 °C
Save to list

90,81 €/ pieceexcl. VAT

109,88 €incl. VAT

15 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
425
Series
425
Width
50 mm
Length
55 m
Material
Aluminiumfoil
Double-sided
No
Adhesion
Acrylic
Temperature resistance
from -55 to 150 °C
Colour
Silver