3M

3M Aerosol adhesive, 500 ml, 08080

  • ERIKS:23580860
  • Manufacturer:5900422090151
Image 1
Aerosol adhesives are used for bonding lightweight internal trim, eg headlinings and plastics.
Stick trim fabrics, headings, floor carpets and cloth backed vinyls easily with our fast drying 3M™ Aerosol Adhesive. Our general purpose aerosol adhesive also quickly bonds lightweight internal trims and upholstery foam to metal, wood and other surfaces. Our aerosol adhesives cover large areas quickly compared to hand application. The non-clog aerosol nozzle adjusts to give wide or narrow lace spray pattern. If the lid is left off there’s no wastage of dried up adhesive.
Save to list

€29.68/ pieceexcl. VAT

€35.91incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
8080
Type
8080
Volume
500 ml