3M

3M Adhesive transfer tape 950, transparent, 50 mm x 55 m, 0.13 mm

  • ERIKS:23168401
  • Manufacturer:5010027128569
Image 1
3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.
Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers. It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
950
Series
950
Width
50 mm
Length
55 m