3M

3M Adhesive masking tape 2090 blue 50mmx50m

  • ERIKS:12336835
  • Manufacturer:4046719931576
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
2090
Series
2090
Width
50 mm
Length
50 m
Thickness
0.12 mm
Material
Crêped paper
Double-sided
No
Adhesion
Acrylic
Colour
Blue